Zoro Homepage
This item is Discontinued.
Speakman T/P Shwr Vlv For Tub/Shw SM-5040

T/P Shwr Vlv For Tub/Shw (Discontinued)

  • Mfr # SM-5040
  • Zoro # G1123976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5040
Zoro #
G1123976
UPC #
671252084454
Country of Origin
China

Dimensions

Length
0.0
Height
0.0
Width
0.0
Connection Size
1/2 NPT female & 1/2 copper tube female
Spout Length (In.)
0.0
Shower Head Face Diameter
3.13
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
60.0

Details

Sub-Category
Shower/bath valve
Material
Brass, Metal, Stainless Steel
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Sentinelpro Concealed Anti-Scald Thermostatic/Pressure Balance Shower/Bath Valve and Combinations
For Use With
Speakman SentinelPro SM-5000 Thermostatic/Pressure Balance Valve with Lever Handle, Speakman Versatile VS-100-PC Chrome Hand-held Shower, Speakman VS-123 30 In. Slide Bar
Item
Commercial Shower Combination
Connection
1/2 in FNPT
Color
Chrome
Weight
9.5
Faucet Operation
Manual
Connection Type
NPT and Sweat/Solder
Number of Holes
2
Number of Handles
1
ADA Compliant
Yes
Valve Type
Ceramic
Flow Rate (GPM)
2.5 GPM
Handles Included
Yes
Shower Head Shape
Round
Activation Type
Rotate Handle
Integral Stops
Yes
Shower Head Function
Single Function
Temperature Limit Control
Yes
Installation Type
Wall Mounted
Number of Showerheads
1
Number of Jets
50
Hose Included
Yes
Valve Included
Yes
Massage Feature
No
Vandal Resistant
No
Pause Control
Yes
Handle Placement
Center of Valve
Spout Reach (In.)
0.0
Flow Type
Spray
Scald Guard Included
Yes
Collection
SentinelPro
Shower Arm Included
No
Diverter Included
No
Faucet Handle Style
Lever
Self-Cleaning Nozzles
Yes
CEC Certified
No
Drain Included
No
Rough-in Valve Template Included
Yes
Warranty
Limited Lifetime
Escutcheon Included
Yes
Number of Spray Patterns
1
Assembly Required
No
Theme
Commercial

Description

SentinelPro Shower Valve, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.