Zoro Homepage
This item is Discontinued.
Speakman T/P Shwr Vlv Tub/Shw Ada SM-5050

T/P Shwr Vlv Tub/Shw Ada (Discontinued)

  • Mfr # SM-5050
  • Zoro # G1123985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5050
Zoro #
G1123985
UPC #
671252084546
Country of Origin
China

Dimensions

Width
0.0
Height
0.0
Length
0.0
Connection Size
1/2 NPT female; 1/2 copper tube female; 1/2 copper
Spout Length (In.)
5.35
Shower Head Face Diameter
3.13
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
60.0

Details

Sub-Category
Shower/bath valve
Material
Brass, Metal, Stainless Steel
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Sentinelpro Concealed Anti-Scald Thermostatic/Pressure Balance Shower/Bath Valve and Combinations
For Use With
Speakman S-1556 Diverter Tub Spout, Speakman SentinelPro SM-5000 Thermostatic/Pressure Balance Valve with Lever Handle, Speakman Versatile VS-1000-AF-PC Hand Held Shower, Speakman VS-123 30 In. Slide Bar
Item
Commercial Shower and Tub Combination
Connection
1/2 in FNPT
Weight
4.05
Color
Chrome
Connection Type
NPT and Sweat/Solder
Number of Holes
3
ADA Compliant
Yes
Valve Type
Ceramic
Flow Rate (GPM)
2.5 GPM
Number of Handles
1
Faucet Operation
Manual
Vandal Resistant
No
CEC Certified
No
Diverter Included
Yes
Handle Placement
Center of Valve
Shower Head Function
Single Function
Installation Type
Wall Mounted
Activation Type
Rotate Handle
Collection
SentinelPro
Escutcheon Included
No
Pause Control
Yes
Number of Jets
50
Shower Head Shape
Round
Drain Included
No
Number of Showerheads
1
Valve Included
Yes
Shower Arm Included
No
Faucet Handle Style
Lever
Theme
Commercial
Assembly Required
No
Rough-in Valve Template Included
Yes
Hose Included
Yes
Number of Spray Patterns
1
Integral Stops
No
Temperature Limit Control
Yes
Spout Reach (In.)
0.0
Handles Included
Yes
Diverter Location
Tub Spout
Warranty
Limited Lifetime
Scald Guard Included
Yes
Self-Cleaning Nozzles
Yes
Massage Feature
No
Flow Type
Aerated

Description

SentinelPro Shower Valve, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve combo unit, Finish Chrome, Connection 1/2 in FNPT

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.