Zoro Homepage
This item is Discontinued.
Speakman T/P Shwr Vlv W/ Shw Ada SM-5080-ADA

T/P Shwr Vlv W/ Shw Ada (Discontinued)

  • Mfr # SM-5080-ADA
  • Zoro # G1124019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5080-ADA
Zoro #
G1124019
UPC #
671252084737
Country of Origin
China

Dimensions

Length
0.0
Width
0.0
Height
0.0
Connection Size
1/2 NPT female & male; 1/2 copper tube female
Spout Length (In.)
0.0
Shower Head Face Diameter
3.13
Hose Length (In.)
60.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Sub-Category
Shower/bath valve
Material
Brass, Metal, Stainless Steel
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Sentinelpro Concealed Anti-Scald Thermostatic/Pressure Balancing Shower/Bath Valve and Combinations
For Use With
Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0847 Shower diverter cartridge, Speakman Repair Part RPG05-0860 Thermostatic/Pressure Balance Cartridge with Spindle, Speakman Repair Part RPG05-0862 Check Stop Repair Group for T/P Shower Valve, Speakman Repair Part RPG49-0006 Quad ring seals for cartridge, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Item
Commercial Shower Combination
Connection
1/2 in FNPT
Color
Chrome
Weight
9.4
Connection Type
NPT and Sweat/Solder
Number of Holes
2
Valve Type
Ceramic
Number of Handles
1
ADA Compliant
Yes
Flow Rate (GPM)
2.5 GPM
Faucet Operation
Manual
Self-Cleaning Nozzles
Yes
Number of Jets
50
Assembly Required
No
Integral Stops
No
Massage Feature
No
Handles Included
Yes
Collection
SentinelPro
Activation Type
Rotate Handle
Scald Guard Included
Yes
Number of Spray Patterns
1
Type of Shower Arm
Bent
Shower Head Function
Single Function
Installation Type
Wall Mounted
Shower Arm Included
Yes
Pause Control
Yes
Diverter Included
No
Flow Type
Spray
Warranty
Limited Lifetime
Vandal Resistant
No
Temperature Limit Control
Yes
Shower Head Shape
Round
Escutcheon Included
Yes
Theme
Commercial
Faucet Handle Style
Lever
Hose Included
Yes
Number of Showerheads
1
Handle Placement
Center of Valve
Rough-in Valve Template Included
Yes
Valve Included
Yes
Drain Included
No
CEC Certified
No
Spout Reach (In.)
0.0

Description

SentinelPro Shower Valve, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.