Zoro Homepage

Transfer Valve

  • Mfr # S-1183-BN

  • Zoro # G4862608


product price: $201.55
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Valves
For Use With
S-1183 Handle Repair Group, Speakman Repair Part RPG05-0897 Shower valve diverter cartridge, Speakman Repair Part RPG05-0939 Mounting Hardware for S-1183
Finish
Brushed Nickel
Includes
Mounting Hardware, Mounting Plate
Length
2.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1183-BN
Zoro #
G4862608
UPC #
671252105449
Country of Origin
China

Dimensions

Length
2.77
Handle Length
3 in
Trim Plate Depth
3 in
Connection Size
1/2-14 NPT Female
Manufacturers Warranty Length
5 yr
Trim Plate Width
2 3/4 in
Trim Plate Height
2 3/4 in
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Width
2.77
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Height
4.37
Shower Connection Size
1/2 in

Details

Tub and Shower Category
Shower Valves
Item
Transfer Valve
For Use With
S-1183 Handle Repair Group, Speakman Repair Part RPG05-0897 Shower valve diverter cartridge, Speakman Repair Part RPG05-0939 Mounting Hardware for S-1183
Finish
Brushed Nickel
Includes
Mounting Hardware, Mounting Plate
Number of Holes
1
Material of Construction
Brass & Plastic
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Color
Nickel
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Trim Finish
Brushed Nickel
Includes Check Stop
Check Stop Not Included
Trim Plate Material
Plastic
Trim Plate Shape
Circle
Handle Material
Zinc
Compatible Mfr. Model Number
SLV-3070, SLV-3470, SLV-5070, SLV-5470, SLV-3060, SLV-5060
Includes Handle
Handle Included
Ligature Resistant
No
Connection Type
Threaded Pipe
Includes Trim Plate
Trim Plate Not Included
ADA Compliance
No
Includes Valve
Valve Included
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Included
Drain Included
No
Escutcheon Included
No
Installation Type
Wall Mounted
Handles Included
Yes
Diverter Location
Transfer Valve
Pause Control
No
Integral Stops
No
Number of Jets
0
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Theme
Commercial
Self-Cleaning Nozzles
No
Valve Included
Yes
Assembly Required
No
Spout Reach (In.)
0.0
ADA Compliant
No
Number of Spray Patterns
0
Rough-in Valve Template Included
Yes
Number of Handles
0
Number of Showerheads
0
Weight
1.75
Hose Included
No
Warranty
5 Year Limited
Faucet Handle Style
Lever
Temperature Limit Control
No
Shower Arm Included
No
Scald Guard Included
No
Diverter Included
Yes
Valve Type
Ceramic
Massage Feature
No
Activation Type
Rotate Handle
Product Type
Transfer Valve
Compatible Series
Transfer Valves
Compatible Product Type
Speakman Shower Systems
Compatible Manufacturer Part Number
SLV-3060, SLV-3070, SLV-3470, SLV-5060, SLV-5070, SLV-5470
Ligature-Resistant
Not Ligature-Resistant

Description

Transfer Valve, ADA Compliance No, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Speakman Shower Systems, Handle Length 3 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, NPT, Spout Reach Not Applicable, Trim Finish Brushed Nickel, Trim Plate Depth 3 in, Trim Plate Height 2 3/4 in, Trim Plate Material Plastic, Trim Plate Width 2 3/4 in, Not Applicable, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.