Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim, Handicap Shower & Tub System (Valve not included)

  • Mfr # SLV-5090-ADA

  • Zoro # G2002895


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Hose
Features
Includes Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker and Shower Arm and Flange and Diverter Tub Spout
Flow Rate
2.5 gpm
Number of Holes
3
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-5090-ADA
Zoro #
G2002895
UPC #
671252147821
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
60.0
Length
0.0
Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Shower Head Face Diameter
3.13
Spout Height (In.)
2.46
Spout Length (In.)
2.46
Max Deck Thickness (In.)
0.0

Details

Includes
Metal Hose
Item
Commercial Shower and Tub Combination
Features
Includes Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker and Shower Arm and Flange and Diverter Tub Spout
Flow Rate
2.5 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Color
Chrome
Number of Handles
1
Connection Type
NPT & Copper Slip-Fit
Flow Rate (GPM)
2.5 GPM
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
For Use With
SEE INDIVIDUAL IOMS'
Weight
4.05
Number of Showerheads
1
Rough-in Valve Template Included
No
Theme
Commercial
Spout Reach (In.)
5.35
Diverter Location
Tub Spout
Number of Spray Patterns
1
Installation Type
Wall Mounted
Escutcheon Included
Yes
CEC Certified
No
Handles Included
Yes
Shower Head Shape
Round
Hose Included
Yes
Drain Included
No
Temperature Limit Control
No
Faucet Handle Style
Lever
Flow Type
Spray
Massage Feature
No
Assembly Required
Yes
Shower Arm Included
Yes
Vandal Resistant
No
Activation Type
Rotate Handle
Handle Placement
Center of Valve
Self-Cleaning Nozzles
No
Type of Shower Arm
Bent
Type of Spout
Rigid
Valve Included
No
Warranty
Limited Lifetime
Shower Head Function
Single Function
Collection
SentinelPro
Pause Control
Yes
Scald Guard Included
No
Number of Jets
50
Integral Stops
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
Yes

Description

SLV-5090-ADA SentinelPro Trim, Handicap Shower and Tub System (Valve not included)

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.