
Trim, Shower & Tub System (Valve not included)
Mfr # SLV-3070
Zoro # G2003069
product price: $531.36
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLV-3070
Zoro #
G2003069
UPC #
671252149924
Country of Origin
China
Dimensions
Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Hose Length (In.)
69.0
Length
0.0
Height
0.0
Width
0.0
Shower Head Face Diameter
2.75
Max Deck Thickness (In.)
0.0
Spout Length (In.)
2.46
Spout Height (In.)
2.46
Description
The Sentinel Mark II Trim, Shower and Tub System was designed to provide high quality durability. The Sentinel Mark II Trim, Shower and Tub System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), a 2.5 GPM Flow Rate Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), Supply Ell with Wall Flange (VS-115), 69 in. Metal Stainless Steel Hose, Tub Spout (S-1556), and Transfer Valve Trim (CPT-1110). Shower Valve and Transfer Valve are not included and must be purchased separately. The diverter shower trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types. The transfer trim is to be paired with Speakman's Transfer Valve (CPV-TV).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.