Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Brushed Bronze, Wall

  • Mfr # CDS1574-BBZ

  • Zoro # G1890694


product price: $135.62
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"-14
Material
Brass
Standards
ASME A112.18.1/CSA B125.1
Color
Bronze
Width
2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS1574-BBZ
Zoro #
G1890694
UPC #
671252148972
Country of Origin
China

Dimensions

Connection Size
1/2"-14
Width
2.0
Depth
5-5/16"
Hose Length (In.)
0.0
Length
5.852
Height
2.0
Spout Length (In.)
5.85
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
2.0

Details

Material
Brass
Finish
Brushed Bronze
Standards
ASME A112.18.1/CSA B125.1
Item
Tub Spout
Color
Bronze
Features
Durable Metal Construction, Solid Low Lead Brass Body is Coated With a Corrosion Resistant Finish
ADA Compliant
No
Mounting Type
Wall
Connection Type
NPT
Number of Handles
0
Connection
1/2? FNPT
Material of Construction
Brass
Number of Holes
1
Weight
0.817
Diverter Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Number of Spray Patterns
0
Warranty
Limited Lifetime
Scald Guard Included
No
Number of Jets
0
Shower Arm Included
No
Handles Included
No
Number of Showerheads
1
Rough-in Valve Template Included
No
Theme
Modern
Spout Reach (In.)
5.0
Valve Included
No
Integral Stops
No
Escutcheon Included
No
Vandal Resistant
No
Pause Control
No
Temperature Limit Control
No
Type of Spout
Rigid
Hose Included
No
Self-Cleaning Nozzles
No
Massage Feature
No
Collection
Lura
Assembly Required
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Tub Spout carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its brilliant brushed texture over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.