Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Manual, 1, Polished Nickel

  • Mfr # S-1562-PN

  • Zoro # G7139221


product price: $66.09
/ea

Key Features

Includes
Mounting Hardware
Number of Holes
1
ADA Compliant
No
Finish
Polished Nickel
Height
2.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1562-PN
Zoro #
G7139221
UPC #
671252090394
Country of Origin
China

Dimensions

Height
2.64
Width
2.64
Length (In.)
5-7/16
Length
6.09
Hose Length (In.)
0.0
Connection Size
1/2 In. copper
Shower Head Face Diameter
0.0
Spout Length (In.)
6.09
Max Deck Thickness (In.)
0.0
Spout Height (In.)
2.75

Details

Includes
Mounting Hardware
Item
Tub Spout
Number of Holes
1
ADA Compliant
No
Finish
Polished Nickel
Connection
1/2"
Faucet Operation
Manual
Color/Finish
Polished Nickel
Cover Material
Brass
Material of Construction
Zinc
Connection (In.)
1/2
Color
Nickel
Connection Type
Slip-fit
Number of Handles
1
Number of Spray Patterns
0
Warranty
Limited Lifetime
Temperature Limit Control
No
Pause Control
No
Diverter Location
Tub Spout
Vandal Resistant
No
Valve Included
No
Theme
Transitional
Number of Jets
0
Weight
0.87
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Activation Type
Lift
Rough-in Valve Template Included
No
Handle Placement
Top
Assembly Required
No
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
No
Handles Included
Yes
Scald Guard Included
No
Collection
Chelsea
CEC Certified
Yes
Number of Showerheads
0
Drain Included
No
Escutcheon Included
No
Massage Feature
No
Diverter Included
Yes
Hose Included
No
Faucet Handle Style
Knob
Shower Arm Included
No
Integral Stops
No
Installation Type
Wall Mounted

Description

The Chelsea S-1562-PN Diverter Tub Spout features a fluid, cylindrical design constructed entirely of durable, solid metal. Engineered with our slip-fit connection, the Chelsea is remarkably simple to install. Available in an assortment of fixtures to perfectly coordinate with other fixtures in the Chelsea Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.