Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Polished Chrome, Wall

  • Mfr # CDS1574

  • Zoro # G1890789


product price: $96.87
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"-14
Material
Brass
Standards
ASME A112.18.1/CSA B125.1
Features
Durable Metal Construction, Solid Low Lead Brass Body is Coated With a Corrosion Resistant Finish
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDS1574
Zoro #
G1890789
UPC #
671252148866
Country of Origin
China

Dimensions

Connection Size
1/2"-14
Width
2.0
Depth
5-5/16"
Hose Length (In.)
0.0
Length
5.852
Height
2.0
Spout Height (In.)
2.0
Spout Length (In.)
5.85
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0

Details

Material
Brass
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1
Item
Tub Spout
Features
Durable Metal Construction, Solid Low Lead Brass Body is Coated With a Corrosion Resistant Finish
Mounting Type
Wall
ADA Compliant
No
Number of Holes
1
Connection
1/2? FNPT
Color
Chrome
Connection Type
NPT
Number of Handles
0
Material of Construction
Brass
Weight
0.817
Temperature Limit Control
No
Type of Spout
Rigid
Integral Stops
No
Drain Included
No
Number of Showerheads
1
Scald Guard Included
No
Self-Cleaning Nozzles
No
Collection
Lura
Diverter Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Installation Type
Wall or Pipe Mounted
Warranty
Limited Lifetime
Spout Reach (In.)
5.0
Massage Feature
No
Escutcheon Included
No
Hose Included
No
Number of Jets
0
Valve Included
No
Pause Control
No
Handles Included
No
Rough-in Valve Template Included
No
Assembly Required
No
Number of Spray Patterns
0
Shower Arm Included
No
Theme
Modern

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Tub Spout carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.