Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Polished Chrome, Wall

  • Mfr # S-1570-MB

  • Zoro # G1891069


product price: $160.08
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"
Finish
Matte Black
For Use With
RPG05-113790
Standards
ASME A112.18.1/CSA B125.1
Width
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-1570-MB
Zoro #
G1891069
UPC #
671252158377
Country of Origin
China

Dimensions

Connection Size
1/2"
Width
2.6
Face Dia.
2-9/16"
Hose Length (In.)
0
Depth
8-11/16"
Length
8.7
Height
8.2
Shower Head Face Diameter
0
Max Deck Thickness (In.)
0
Spout Height (In.)
8.19
Spout Length (In.)
2.56

Details

Finish
Matte Black
For Use With
RPG05-113790
Standards
ASME A112.18.1/CSA B125.1
Item
Tub Spout
Connection
1/2" NPT
ADA Compliant
No
Connection Type
NPT
Flow Rate (GPM)
7.0 GPM @ 45 PSI
Material of Construction
Brass, Stainless Steel, Plastic, Rubber
Color
Black
Number of Holes
1
Number of Handles
0
Flow Rate
1.2 gpm
Features
Durable Metal Construction, Angled Spout
Mounting Type
Wall
Weight
7.54
Massage Feature
No
Handles Included
No
Drain Included
No
Pause Control
No
Scald Guard Included
No
Collection
Vector
Faucet Configuration
Single Hole
Diverter Included
No
Valve Included
No
Theme
Modern
Rough-in Valve Template Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
0
Spout Reach (In.)
7.71
Installation Type
Wall Mounted
Type of Spout
Rigid
Warranty
Limited Lifetime
Number of Spray Patterns
0
Flow Type
Aerated
Number of Jets
0
Temperature Limit Control
No
Integral Stops
No
Hose Included
No
Shower Arm Included
No
Self-Cleaning Nozzles
No
Vandal Resistant
No
Escutcheon Included
Yes
Assembly Required
Yes

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Wall Mount Tub Filler features a beautifully clean, simple and modern style. The sleek angled spout and cylindrical base mirror the signature design elements found throughout the Vector collection for coordinated style. The wall-mount design elevates the look of a Roman tub, jetted tub or modern bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.