Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout

  • Mfr # S-1559

  • Zoro # G4307974


product price: $42.15
/ea

Key Features

Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Spout Reach
6 1/8 in
Finish
Polished Chrome
Type
Non-Diverter, Alexandria
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1559
Zoro #
G4307974
UPC #
671252090295
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Length
6 3/32 in
Length (In.)
6-3/32
Size
6 1/8 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in
Width
3.13
Height
3.13
Spout Height (In.)
3.13
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
6.09
Max Deck Thickness (In.)
0.0

Details

Tub Spout Connection Type
Slip-Fit
Spout Reach
6 1/8 in
Finish
Polished Chrome
Type
Non-Diverter, Alexandria
For Use With
SM-6430-P, SM-6450-P, SM-6490-ADA-P
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Connection
1/2 in Copper
Cover Material
Zinc
Material of Construction
Zinc
Color/Finish
Polished Chrome
Handle Type
None
Includes
Mounting Hardware
Tub and Shower Category
Tub Spouts
Connection (In.)
1/2
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Connection Type
Slip-fit
Includes Tub Spout
Tub Spout Included
Includes Stem
Stem Not Included
Includes Handle
Handle Not Included
Includes Plaster Guard
No
Features
Timeless, Victorian Inspired Design, Durable, Solid Metal
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
CEC Compliant
Non CEC Compliant
Trim Finish
Brushed Nickel, Polished Chrome
Tub Spout Material
Metal
Color
Chrome
ADA Compliant
No
Massage Feature
No
Collection
Alexandria
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Number of Handles
0
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Vandal Resistant
No
Shower Arm Included
No
Escutcheon Included
No
Weight
1.03
Pause Control
No
Hose Included
No
Self-Cleaning Nozzles
No
Number of Showerheads
0
Handles Included
No
Theme
Traditional
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
0
Faucet Operation
Manual
Number of Jets
0
Valve Included
No
Integral Stops
No
Diverter Included
No
Scald Guard Included
No
Assembly Required
No
Drain Included
No
Product Type
Tub Spout No Diverter
Tub Spout Type
Non Diverter Spout
Compatible Product Type
Universal Fit
Compatible Series
Alexandria Collection
Ligature-Resistant
Not Ligature-Resistant

Description

Tub Spout, No Diverter, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Alexandria Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 6 1/8 in, Trim Finish Brushed Nickel, Polished Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Non Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.