Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout

  • Mfr # S-1561-BN

  • Zoro # G6423435


product price: $60.69
/ea

Key Features

Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Spout Reach
6 in
Finish
Brushed Nickel
Type
Non-Diverter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-1561-BN
Zoro #
G6423435
UPC #
671252090356
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Length (In.)
5-7/16
Size
6 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in
Width
2.64
Height
2.64
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
6.09
Shower Head Face Diameter
0.0
Spout Height (In.)
2.64

Details

Tub Spout Connection Type
Slip-Fit
Spout Reach
6 in
Finish
Brushed Nickel
Type
Non-Diverter
For Use With
Speakman Chelsea SM-10430-P-BN Shower and Tub Combination with Diverter Valve, Speakman Caspian SM-7430-P-BN Shower and Tub Combination with Diverter Valve, Speakman Caspian SM-7490-ADA-PBN ADA Complaint Hand Shower and Tub Combination with Diverter Valve
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Connection
1/2 in Copper
Connection (In.)
1/2
Includes
Faucet, Shower Head
Handle Type
None
Cover Material
Zinc
Material of Construction
Zinc
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Includes Plaster Guard
No
Includes Tub Spout
Tub Spout Included
Includes Handle
Handle Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Includes Valve
Valve Not Included
Connection Type
Slip-fit
Features
Fluid, Cylindrical Design, Durable, Solid Metal
Includes Trim Plate
Trim Plate Not Included
Tub Spout Material
Metal
Trim Finish
Brushed Nickel
ADA Compliant
No
Color
Nickel
Number of Showerheads
0
Drain Included
No
Massage Feature
No
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Shower Arm Included
No
Pause Control
No
Collection
Chelsea
Temperature Limit Control
No
Escutcheon Included
No
Integral Stops
No
Valve Included
No
Handles Included
No
Installation Type
Wall Mounted
Self-Cleaning Nozzles
No
Warranty
Limited Lifetime
Assembly Required
No
Weight
0.78
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Operation
Manual
Scald Guard Included
No
Number of Handles
0
Theme
Transitional
Diverter Included
No
Number of Jets
0
Number of Spray Patterns
0
Hose Included
No
Vandal Resistant
No
Product Type
Tub Spout No Diverter
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Chelsea Collection
Compatible Product Type
Universal Fit
Tub Spout Type
Non Diverter Spout

Description

Tub Spout, No Diverter, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Chelsea Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 6 in, Trim Finish Brushed Nickel, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Non Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.