Zoro Homepage

Tub Spout

  • Mfr # S-1561

  • Zoro # G4307861


product price: $52.47
/ea

Key Features

Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Spout Reach
6 in
Finish
Polished Chrome
Type
Non-Diverter, Caspian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1561
Zoro #
G4307861
UPC #
671252090349
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Length (In.)
6-3/32
Size
6 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in
Width
2.64
Height
2.64
Spout Height (In.)
2.64
Spout Length (In.)
6.09
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0

Details

Tub Spout Connection Type
Slip-Fit
Spout Reach
6 in
Finish
Polished Chrome
Type
Non-Diverter, Caspian
For Use With
Speakman Chelsea SM-10430-P Shower and Tub Combination with Diverter Valve, Speakman Caspian SM-7430-P Shower and Tub Combination with Diverter Valve, Speakman Caspian SM-7490-ADA-P ADA Complaint Hand Shower and Tub Combination with Diverter Valve
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Connection (In.)
1/2
Includes
Faucet, Shower Head
Material of Construction
Zinc
Connection
1/2 in Copper
Cover Material
Zinc
Handle Type
None
Includes Cartridge
Cartridge Not Included
Ligature Resistant
No
Connection Type
Slip-fit
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Included
Features
Fluid, Cylindrical Design, Durable, Solid Metal
Includes Drain Stopper
Drain Stopper Not Included
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Not Included
CEC Compliant
Non CEC Compliant
Includes Plaster Guard
No
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
Tub Spout Material
Metal
Trim Finish
Chrome
ADA Compliant
No
Color
Chrome
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
Number of Handles
0
Escutcheon Included
No
Spout Reach (In.)
0.0
Number of Jets
0
Warranty
Limited Lifetime
Valve Included
No
Number of Spray Patterns
0
Shower Arm Included
No
Scald Guard Included
No
Hose Included
No
Installation Type
Wall Mounted
Self-Cleaning Nozzles
No
Collection
Chelsea
Integral Stops
No
Handles Included
No
Rough-in Valve Template Included
No
Drain Included
No
Pause Control
No
Assembly Required
No
Vandal Resistant
No
Number of Showerheads
0
Faucet Operation
Manual
Weight
0.78
Temperature Limit Control
No
Theme
Transitional
Massage Feature
No
Product Type
Tub Spout No Diverter
Compatible Product Type
Universal Fit
Tub Spout Type
Non Diverter Spout
Compatible Series
Chelsea Collection
Ligature-Resistant
Not Ligature-Resistant

Description

Tub Spout, No Diverter, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Chelsea Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 6 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Non Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.