Zoro Homepage

Tub Spout

  • Mfr # S-1563

  • Zoro # G1123580


product price: $56.81
/ea

Key Features

Connection Size
1/2 In. copper
Material
Zinc
Finish
Polished Chrome
For Use With
Speakman Rainier SM-8430-P Shower and Tub Combination with Diverter Valve
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1563
Zoro #
G1123580
UPC #
671252090400
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Length
5.89
Face Dia.
0
Width
2.96
Height
2.96
Hose Length (In.)
0.0
Depth
5-7/8"
Shower Head Face Diameter
0.0
Spout Length (In.)
5.89
Max Deck Thickness (In.)
0.0
Spout Height (In.)
2.96

Details

Material
Zinc
Finish
Polished Chrome
For Use With
Speakman Rainier SM-8430-P Shower and Tub Combination with Diverter Valve
Standards
ASME A112.18.1/CSA B125.1
Item
Tub Spout
Connection
1/2"
Tub and Shower Category
Tub Spouts
Cover Material
Zinc
Features
Metal Construction, Unique Square Design
Connection Type
Slip-fit
Material of Construction
Zinc
ADA Compliant
No
Faucet Operation
Manual
Number of Handles
0
Number of Holes
1
Color
Chrome
Handles Included
No
Valve Included
No
Weight
1.13
Theme
Traditional
Vandal Resistant
No
Assembly Required
No
Drain Included
No
Collection
Rainier
Number of Showerheads
0
Installation Type
Wall Mounted
Temperature Limit Control
No
Spout Reach (In.)
0.0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Warranty
Limited Lifetime
Scald Guard Included
No
Number of Jets
0
Massage Feature
No
Diverter Included
No
Rough-in Valve Template Included
No
Integral Stops
No
Number of Spray Patterns
0
Shower Arm Included
No
Escutcheon Included
No
Hose Included
No
Pause Control
No
Self-Cleaning Nozzles
No
Product Type
Shower Slide Bar

Description

Shower Slide Bar, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.