Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout

  • Mfr # S-1568-BN

  • Zoro # G4818121


product price: $62.99
/ea

Key Features

Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Spout Reach
5 3/4 in
Finish
Brushed Nickel
For Use With
Universal Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1568-BN
Zoro #
G4818121
UPC #
671252127236
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Length
2 1/4 in
Size
5 3/4 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in
Max Deck Thickness (In.)
0.0
Width
2.037
Hose Length (In.)
0.0
Height
5.745
Shower Head Face Diameter
0.0
Spout Length (In.)
5.75
Spout Height (In.)
2.19

Details

Tub Spout Connection Type
Slip-Fit
Spout Reach
5 3/4 in
Finish
Brushed Nickel
For Use With
Universal Fit
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Number of Holes
0
Material of Construction
Zinc
Tub and Shower Category
Tub Spouts
Color
Nickel
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Connection Type
Slip-fit
Includes Valve
Valve Not Included
Features
Crisp, Square Design
Includes Plaster Guard
No
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
Tub Spout Included
Includes Check Stop
Check Stop Not Included
Trim Finish
Brushed Nickel
Tub Spout Material
Metal
Number of Handles
0
Shower Arm Included
No
Integral Stops
No
Spout Reach (In.)
0.0
Theme
Modern
Number of Showerheads
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Escutcheon Included
No
Massage Feature
No
ADA Compliant
No
Weight
0.66
Rough-in Valve Template Included
No
Assembly Required
Yes
Installation Type
Wall Mounted
Number of Jets
0
Drain Included
No
Collection
Kubos
Number of Spray Patterns
0
Valve Included
No
Pause Control
No
Vandal Resistant
No
Scald Guard Included
No
Self-Cleaning Nozzles
No
Warranty
Limited Lifetime
Hose Included
No
Diverter Included
No
Temperature Limit Control
No
Handles Included
No
Product Type
Tub Spout
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Universal Fit
Compatible Series
Kubos Collection
Tub Spout Type
Non Diverter Spout

Description

Tub Spout, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Kubos Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 5 3/4 in, Trim Finish Brushed Nickel, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Non Diverter Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.