Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout

  • Mfr # S-1568

  • Zoro # G2756822


product price: $55.89
/ea

Key Features

Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Material
Plastic
Spout Reach
5 3/4 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1568
Zoro #
G2756822
UPC #
671252127199
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Length
2 1/4 in
Size
5 3/4 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in
Width
2.037
Height
5.745
Spout Length (In.)
5.75
Spout Height (In.)
2.19
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0

Details

Tub Spout Connection Type
Slip-Fit
Material
Plastic
Spout Reach
5 3/4 in
Finish
Polished Chrome
For Use With
Bathtubs
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Material of Construction
Zinc
Sub-Category
Faucet Spouts
Connection
1/2 in
Includes Valve
Valve Not Included
Includes Handle
Handle Not Included
Includes Drain Stopper
Drain Stopper Not Included
Features
Bold, Square Design
Connection Type
Slip-fit
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Plaster Guard
No
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Included
Includes Check Stop
Check Stop Not Included
Trim Finish
Polished Chrome
Tub Spout Material
Metal
ADA Compliant
No
Color
Chrome
Number of Handles
0
Number of Holes
1
Weight
0.66
Number of Showerheads
0
Assembly Required
Yes
Vandal Resistant
No
Theme
Modern
Integral Stops
No
Number of Jets
0
Scald Guard Included
No
Massage Feature
No
Rough-in Valve Template Included
No
Temperature Limit Control
No
Warranty
Limited Lifetime
Pause Control
No
Collection
Kubos
Installation Type
Wall Mounted
Escutcheon Included
No
Self-Cleaning Nozzles
No
Spout Reach (In.)
0.0
Diverter Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
No
Drain Included
No
Number of Spray Patterns
0
Valve Included
No
Hose Included
No
Shower Arm Included
No
Product Type
Tub Spout
Tub Spout Type
Non Diverter Spout
Compatible Series
Kubos Collection
Compatible Product Type
Bathtubs
Ligature-Resistant
Not Ligature-Resistant

Description

Tub Spout, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Bathtubs, For Use with Series Kubos Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 5 3/4 in, Trim Finish Polished Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Non Diverter Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.