Zoro Homepage

Vacuum Breaker Nut, Chrome

  • Mfr # VS-117

  • Zoro # G4816730


product price: $64.99
/ea

Key Features

For Use With
Speakman SentinelPro SM-5460 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5440 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5450 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman Versatile VS-2054 Commercial Shower, Speakman Versatile VS-2950 Hand Shower, Speakman Versatile VS-2951 Hand Shower, Speakman SentinelPro SM-5470 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5060 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5070 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5060-3 Thermostatic/Pressure Balance Valve Shower Combination
Type
In-line
Finish
Polished Chrome
Material
Brass
Includes
In-Line Vacuum Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-117
Zoro #
G4816730
UPC #
671252013348
Country of Origin
China

Dimensions

Thread Size
1/2"
Length
1.94
Height
2.5
Connection Size
1/2 In. NPTF
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Width
2.5
Overall Height
1 1/4 in
Overall Width
1 1/2 in
Overall Depth
1 1/4 in
Overall Diameter
1 1/4 in

Details

Item
Shower Accessory
For Use With
Speakman SentinelPro SM-5460 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5440 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5450 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman Versatile VS-2054 Commercial Shower, Speakman Versatile VS-2950 Hand Shower, Speakman Versatile VS-2951 Hand Shower, Speakman SentinelPro SM-5470 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5060 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5070 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5060-3 Thermostatic/Pressure Balance Valve Shower Combination
Type
In-line
Finish
Polished Chrome
Material
Brass
Includes
In-Line Vacuum Breaker
For Use With Mfr. Model Number
SM-5460 ,SM-5440, SM-5450, VS-2054
Fits Brand
Speakman
Material of Construction
Metal
Number of Holes
1
Color
Chrome
Temperature Limit Control
No
Diverter Included
No
Number of Spray Patterns
0
Assembly Required
No
Hose Included
No
ADA Compliant
No
Scald Guard Included
No
Number of Showerheads
0
Spout Reach (In.)
0.0
Collection
Versatile
Self-Cleaning Nozzles
No
Drain Included
No
Rough-in Valve Template Included
No
Vandal Resistant
No
Theme
Commercial
Handles Included
No
Installation Type
Wall Mounted
Warranty
Limited Lifetime
Number of Jets
0
Connection Type
Threaded Pipe
Number of Handles
0
Integral Stops
No
Weight
0.15
Escutcheon Included
No
Shower Arm Included
No
Faucet Operation
Manual
Valve Included
No
Pause Control
No
Massage Feature
No
Product Type
Vacuum Breaker Nut
Compatible Manufacturer Part Number
SM-5440, SM-5450, SM-5460, VS-2054
Compatible Brand
Speakman
Compatible SubBrand
Flush Valves
Compatible Series
Speakman
Compatible Product Type
Toilets

Description

Vacuum Breaker, Fits Brand Speakman, For Use With Grainger Item Number 48V218, 48V193, 48V195, 48V047, For Use With Mfr. Model Number SM-5460 ,SM-5440, SM-5450, VS-2054, In-Line, 1/2 In. Thread Size, Material of Construction Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.