Zoro Homepage
This item is Discontinued.
Speakman Valve Shower Quick Open 3/4In SE-914-T

Valve Shower Quick Open 3/4In (Discontinued)

  • Mfr # SE-914-T
  • Zoro # G0657329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-914-T
Zoro #
G0657329
UPC #
671252048272
Country of Origin
China

Dimensions

Height
3.75
Width
4.125
Connection Size
3/4" NPT Female
Length
4.25
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0

Details

Item
Ball Valve
For Use With
Speakman Repair Part 01-0684-MO 1/4-20 Stainless Steel Locking Nut, Spindle Extension for SE-700, Cast Brass Handle 3/4", Handle Stop, Ball Valve, Spring Pin
Color
Chrome
Weight
1.5
Finish
Polished Chrome
Connection Type
Threaded Pipe
Valve Type
Ball Valve
Spout Reach (In.)
0.0
Valve Included
Yes
Material of Construction
Brass & Stainless Steel
Massage Feature
No
Shower Arm Included
No
Hose Included
No
Theme
Industrial
Vandal Resistant
No
Installation Type
In-Line Mounted
Pause Control
No
Number of Spray Patterns
0
Assembly Required
No
Rough-in Valve Template Included
No
ADA Compliant
No
Diverter Included
No
Temperature Limit Control
No
Handle Placement
Side
Handles Included
Yes
Number of Showerheads
0
Number of Handles
1
Faucet Handle Style
Lever
Escutcheon Included
No
Collection
Safety Parts
Integral Stops
No
Warranty
3 Year Limited
Drain Included
No
Scald Guard Included
No
Number of Holes
0
Number of Jets
0
Self-Cleaning Nozzles
No

Description

The SE-914-T Stay Open Ball Valve is a replacement stay open ball valve with a 3/4 In. female inlets and outlets. The SE-914-T is for vertical installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.