Zoro Homepage

Valve Trim

  • Mfr # CPT-12000

  • Zoro # G4865423


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Features
Trim Plate Features Red and Blue Hot/Cold Indicator
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-12000
Zoro #
G4865423
UPC #
671252114397
Country of Origin
China

Dimensions

Height
3.5
Width
7.0
Manufacturers Warranty Length
5 yr
Length
7.0
Hose Length (In.)
0.0
Handle Length
3 1/2 in
Trim Plate Depth
4 in
Trim Plate Height
7 in
Trim Plate Width
7 in
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0

Details

Includes
Mounting Hardware
Item
Shower Valve Trim
Features
Trim Plate Features Red and Blue Hot/Cold Indicator
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Color
Chrome
For Use With
Speakman Echo RPG04-34938 Replacement Shower Valve Handle, Speakman Echo RPG48-20993 Replacement Shower Valve Set Screw, Speakman Echo RPG48-21019 Replacement Shower Valve Trim Screw, Speakman Echo RPG54-21018 Replacement Shower Valve Trim Plate
Number of Handles
1
Ligature Resistant
No
ADA Compliance
Yes
Material of Construction
Brass & Zinc
Connection Type
Threaded Pipe
Handle Material
Zinc
Includes Drain Stopper
Drain Stopper Not Included
Includes Trim Plate
Trim Plate Included
Includes Check Stop
Check Stop Not Included
Trim Plate Shape
Circle
Includes Valve
Valve Not Included
Trim Plate Material
Plastic
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Not Included
Compatible Mfr. Model Number
CPV-12000
Trim Finish
Polished Chrome
Includes Handle
Handle Included
Weight
0.75
Temperature Limit Control
Yes
Integral Stops
No
Assembly Required
Yes
Faucet Handle Style
Lever
Drain Included
No
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Scald Guard Included
Yes
Pause Control
No
Installation Type
Wall Mounted
Activation Type
Rotate Handle
Diverter Included
No
Warranty
Limited Lifetime
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Valve Included
Yes
Escutcheon Included
No
Theme
Modern
Handle Placement
Center of Valve
Collection
Echo
Rough-in Valve Template Included
No
Number of Jets
0
Massage Feature
No
Shower Arm Included
No
Vandal Resistant
No
Handles Included
Yes
Hose Included
No
Number of Showerheads
0
Spout Reach (In.)
0.0
Product Type
Valve Trim
Compatible Manufacturer Part Number
CPV-12000
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
CPV-12000 Speakman Shower Valves
Compatible Series
Echo

Description

Valve Trim, ADA Compliance Yes, Threaded Pipe, Faucet Handle Type Lever, For Use With CPV-12000 Speakman Shower Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 4 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.