Zoro Homepage

Vector 14" Vertical Bar for Glass Shower Door in Matte Black

  • Mfr # SH-2704-MB

  • Zoro # G2003184


product price: $86.78
/ea
Free Shipping & Returns

Key Features

For Use With
RPG05-113619-MB
Finish
Matte Black
Color
Black
Length
2.75
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-2704-MB
Zoro #
G2003184
UPC #
671252158339
Country of Origin
China

Dimensions

Length
2.75
Width
2.2
Height
16.2
Spout Length (In.)
0
Max Deck Thickness (In.)
0
Spout Height (In.)
0
Hose Length (In.)
0
Shower Head Face Diameter
0

Details

Item
Shower Door Bar
For Use With
RPG05-113619-MB
Finish
Matte Black
Color
Black
Number of Holes
2
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Weight
3
Drain Included
No
Integral Stops
No
Installation Type
Glass Door Mounted
Number of Showerheads
0
Self-Cleaning Nozzles
No
Shower Arm Included
No
Collection
Vector
Number of Spray Patterns
0
Temperature Limit Control
No
Valve Included
No
Number of Handles
0
Vandal Resistant
No
Hose Included
No
Spout Reach (In.)
0
Warranty
Shower Door Bar
Theme
Modern
Scald Guard Included
No
Pause Control
No
Handles Included
No
Massage Feature
No
Escutcheon Included
Yes
Diverter Included
No
Rough-in Valve Template Included
No
ADA Compliant
No
Assembly Required
Yes
Number of Jets
0

Description

Make a sleek statement on your glass shower door with the 14” Vector Shower Door Handle. Designed in partnership with acclaimed luxury hotel visionary Roger Thomas as part of the Vector collection, the handle and hardware feature signature design elements for a beautifully clean and modern style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.