Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector CPT-27000 Shower Valve Trim

  • Mfr # CPT-27000

  • Zoro # G1899450


product price: $318.94
/ea
Free Shipping & Returns

Key Features

For Use With
Spindle Adapters and Screws
Finish
Polished Chrome
Number of Holes
1
Length
7.0
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPT-27000
Zoro #
G1899450
UPC #
671252144769
Country of Origin
China

Dimensions

Length
7.0
Width
7.0
Height
3.85
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Spindle Adapters and Screws
Finish
Polished Chrome
Number of Holes
1
Color
Chrome
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Weight
2.12
Escutcheon Included
Yes
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Theme
Modern
Number of Showerheads
0
Integral Stops
No
Hose Included
No
Assembly Required
Yes
Collection
Vector
Massage Feature
No
Number of Handles
1
ADA Compliant
No
Activation Type
Rotate Handle
Warranty
Limited Lifetime
Shower Arm Included
No
Scald Guard Included
No
Number of Jets
0
Rough-in Valve Template Included
No
Faucet Handle Style
Lever
Handle Placement
Center of Valve
Valve Included
No
Drain Included
No
Handles Included
Yes
Self-Cleaning Nozzles
No
Diverter Included
No
Vandal Resistant
No
Pause Control
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Shower Valve features a beautifully modern style that goes beyond the ordinary. One turn of the lever handle, and you can feel the precision temperature control. One look at the linear style, and you can see the dramatic effect. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.