Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector CPT-27400-MB Shower Valve Trim

  • Mfr # CPT-27400-MB

  • Zoro # G1899356


product price: $458.06
/ea
Free Shipping & Returns

Key Features

For Use With
Spindle Adapters and Screws
Finish
Matte Black
Number of Holes
1
Length
7.0
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-27400-MB
Zoro #
G1899356
UPC #
671252144462
Country of Origin
China

Dimensions

Length
7.0
Height
3.85
Width
7.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Spindle Adapters and Screws
Finish
Matte Black
Number of Holes
1
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Color
Black
Weight
2.27
Number of Spray Patterns
0
Handles Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
No
Diverter Location
Shower Valve
Pause Control
No
Hose Included
No
Faucet Handle Style
Lever
Number of Showerheads
0
Rough-in Valve Template Included
No
Collection
Vector
Drain Included
No
Number of Jets
0
Diverter Included
Yes
Vandal Resistant
No
Temperature Limit Control
No
Theme
Modern
Escutcheon Included
Yes
Massage Feature
No
Handle Placement
Center of Valve
ADA Compliant
No
Scald Guard Included
No
Activation Type
Rotate Handle
Number of Handles
2
Warranty
Limited Lifetime
Shower Arm Included
No
Assembly Required
Yes
Valve Included
No
Spout Reach (In.)
0.0
Integral Stops
No

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Diverter Shower Valve features a beautifully modern style that goes beyond the ordinary. One turn of the lever handle, and you can feel the precision temperature control. One look at the linear style, and you can see the dramatic effect. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.