Zoro Homepage

Vector S-6000-E175 Shower Head

  • Mfr # S-6000-E175

  • Zoro # G7950653


product price: $177.29
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Shell: Stainless Steel, Faceplate: Plastic
Length
5.25
Width
5.25
Height
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-6000-E175
Zoro #
G7950653
UPC #
671252143540
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
4.1
Depth
4-1/8"
Hose Length (In.)
0.0
Connection Size
41641
Face Dia.
5-1/4"
Spout Length (In.)
0.0
Shower Head Face Diameter
5.25
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Shell: Stainless Steel, Faceplate: Plastic
Weight
1.264
Finish
Polished Chrome
Flow Rate (GPM)
1.75 GPM
Connection Type
NPT
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Features
5 Plungers, 149 Sprays and 4 Spray Settings, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Material of Construction
Stainless Steel, Brass, Plastic
Number of Holes
1
ADA Compliant
No
Number of Handles
0
Connection
1/2"-14 NPT
Massage Feature
Yes
Theme
Modern
Shower Head Shape
Round
Valve Included
No
Assembly Required
No
Handles Included
No
Escutcheon Included
No
Pause Control
Yes
Installation Type
Shower Arm
CEC Certified
Yes
Collection
Vector
Rough-in Valve Template Included
No
Flow Type
Spray
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Spout Reach (In.)
0.0
Number of Spray Patterns
4
Self-Cleaning Nozzles
No
Number of Jets
149
Shower Arm Included
No
Hose Included
No
Scald Guard Included
No
Shower Head Function
Multifunction
Integral Stops
No
Temperature Limit Control
No
Warranty
Limited Lifetime
Diverter Included
No
Number of Showerheads
1
Vandal Resistant
No

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Multi-Function Showerhead combines sleek and modern style with an exceptional showering experience. Advanced engineering inside the head maximizes water delivery, with 149 sprays and five plungers for sensational water coverage. Users can choose from four spray options to customize their showering experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.