Zoro Homepage

Vector S-6000-MB-E175 Shower Head

  • Mfr # S-6000-MB-E175

  • Zoro # G7951098


product price: $230.48
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Shell: Stainless Steel, Faceplate: Plastic
Length
5.25
Width
5.25
Height
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-6000-MB-E175
Zoro #
G7951098
UPC #
671252143557
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
4.1
Face Dia.
5-1/4"
Hose Length (In.)
0.0
Depth
4-1/8"
Connection Size
41641
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
5.25

Details

Item
Shower Head
Color
Black
Material
Shell: Stainless Steel, Faceplate: Plastic
Weight
1.264
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Connection
1/2"-14 NPT
Number of Holes
1
Flow Rate
1.75 gpm
Number of Handles
0
ADA Compliant
No
Connection Type
NPT
Material of Construction
Stainless Steel, Brass, Plastic
Features
5 Plungers, 149 Sprays and 4 Spray Settings, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Temperature Limit Control
No
Installation Type
Shower Arm
Number of Spray Patterns
4
Collection
Vector
Escutcheon Included
No
Theme
Modern
Shower Arm Included
No
Integral Stops
No
Handles Included
No
Flow Type
Spray
CEC Certified
Yes
Massage Feature
Yes
Self-Cleaning Nozzles
No
Scald Guard Included
No
Number of Showerheads
1
Shower Head Shape
Round
Pause Control
Yes
Shower Head Function
Multifunction
Spout Reach (In.)
0.0
Vandal Resistant
No
Number of Jets
149
Drain Included
No
Assembly Required
No
Hose Included
No
Diverter Included
No
Valve Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Rough-in Valve Template Included
No
Warranty
Limited Lifetime

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Multi-Function Showerhead combines sleek and modern style with an exceptional showering experience. Advanced engineering inside the head maximizes water delivery, with 149 sprays and five plungers for sensational water coverage. Users can choose from four spray options to customize their showering experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.