Zoro Homepage

Vector S-6000-MB-E2 Shower Head

  • Mfr # S-6000-MB-E2

  • Zoro # G7957224


product price: $230.48
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Shell: Stainless Steel, Faceplate: Plastic
Length
5.25
Width
5.25
Height
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-6000-MB-E2
Zoro #
G7957224
UPC #
671252143519
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
4.1
Hose Length (In.)
0.0
Face Dia.
5-1/4"
Connection Size
41641
Depth
4-1/8"
Spout Length (In.)
0.0
Shower Head Face Diameter
5.25
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Color
Black
Material
Shell: Stainless Steel, Faceplate: Plastic
Weight
1.264
Finish
Matte Black
Flow Rate (GPM)
2.0 GPM
Material of Construction
Stainless Steel, Brass, Plastic
Connection
1/2"-14 NPT
Flow Rate
2.0 gpm
Number of Handles
0
Number of Holes
1
Connection Type
NPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
ADA Compliant
No
Features
5 Plungers, 149 Sprays and 4 Spray Settings, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Pause Control
Yes
Shower Arm Included
No
Installation Type
Shower Arm
Handles Included
No
Theme
Modern
Rough-in Valve Template Included
No
Number of Spray Patterns
4
Shower Head Function
Multifunction
Temperature Limit Control
No
Shower Head Shape
Round
Escutcheon Included
No
Number of Jets
149
Number of Showerheads
1
Vandal Resistant
No
Massage Feature
Yes
Valve Included
No
Diverter Included
No
Scald Guard Included
No
Drain Included
No
Warranty
Limited Lifetime
Integral Stops
No
Hose Included
No
Collection
Vector
Flow Type
Spray
Assembly Required
No
Self-Cleaning Nozzles
No
CEC Certified
No
Spout Reach (In.)
0.0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Multi-Function Showerhead combines sleek and modern style with an exceptional showering experience. Advanced engineering inside the head maximizes water delivery, with 149 sprays and five plungers for sensational water coverage. Users can choose from four spray options to customize their showering experience.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.