Zoro Homepage

Vector S-6000-MB Shower Head

  • Mfr # S-6000-MB

  • Zoro # G7957005


product price: $230.48
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Shell: Stainless Steel, Faceplate: Plastic
Length
5.25
Width
5.25
Height
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-6000-MB
Zoro #
G7957005
UPC #
671252143472
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
4.1
Hose Length (In.)
0.0
Connection Size
41641
Face Dia.
5-1/4"
Depth
4-1/8"
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.25
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Black
Material
Shell: Stainless Steel, Faceplate: Plastic
Weight
1.264
Finish
Matte Black
Flow Rate (GPM)
2.5 GPM
Number of Holes
1
ADA Compliant
No
Number of Handles
0
Features
5 Plungers, 149 Sprays and 4 Spray Settings, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Flow Rate
2.5 gpm
Connection
1/2"-14 NPT
Connection Type
NPT
Material of Construction
Stainless Steel, Brass, Plastic
Standards
ASME A112.18.1/CSA B125.1
Number of Showerheads
1
Vandal Resistant
No
Hose Included
No
Spout Reach (In.)
0.0
Pause Control
Yes
Handles Included
No
Rough-in Valve Template Included
No
Shower Arm Included
No
Self-Cleaning Nozzles
No
Scald Guard Included
No
Number of Spray Patterns
4
CEC Certified
No
Number of Jets
149
Integral Stops
No
Escutcheon Included
No
Diverter Included
No
Shower Head Function
Multifunction
Assembly Required
No
Valve Included
No
Drain Included
No
Flow Type
Spray
Shower Head Shape
Round
Installation Type
Shower Arm
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Temperature Limit Control
No
Massage Feature
Yes
Warranty
Limited Lifetime
Theme
Modern
Collection
Vector

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Multi-Function Showerhead combines sleek and modern style with an exceptional showering experience. Advanced engineering inside the head maximizes water delivery, with 149 sprays and five plungers for sensational water coverage. Users can choose from four spray options to customize their showering experience.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.