Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector SA-2704 Hand Towel Bar

  • Mfr # SA-2704

  • Zoro # G1890929


product price: $87.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Collection
Vector
Color
Chrome
Width
10.19
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2704
Zoro #
G1890929
UPC #
671252143038
Country of Origin
China

Dimensions

Width
10.19
Height
2.19
Length
2.71
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Towel Bar
Finish
Polished Chrome
Collection
Vector
Color
Chrome
Weight
0.79
For Use With
Hardware Repair Group
Number of Holes
4
Spout Reach (In.)
0.0
Valve Included
No
Number of Jets
0
Handles Included
No
Number of Showerheads
0
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Installation Type
Wall Mounted
Escutcheon Included
No
Temperature Limit Control
No
Diverter Included
No
Assembly Required
Yes
Shower Arm Included
No
Hose Included
No
Pause Control
No
Number of Spray Patterns
0
Integral Stops
No
ADA Compliant
No
Self-Cleaning Nozzles
No
Drain Included
No
Theme
Modern
Rough-in Valve Template Included
No
Vandal Resistant
No
Scald Guard Included
No
Massage Feature
No
Warranty
Limited Lifetime
Number of Handles
0

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector 8-inch Towel Bar features signature design elements found throughout the Vector collection for a beautifully clean and modern style. The 8-inch length is the ideal size for small spaces and hand towels, and the solid metal construction is built to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.