Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector SA-2704-MB Hand Towel Bar

  • Mfr # SA-2704-MB

  • Zoro # G1892426


product price: $113.11
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Vector
Color
Black
Width
10.19
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2704-MB
Zoro #
G1892426
UPC #
671252143243
Country of Origin
China

Dimensions

Width
10.19
Height
2.19
Length
2.71
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Towel Bar
Finish
Matte Black
Collection
Vector
Color
Black
Weight
0.79
For Use With
Hardware Repair Group
Spout Reach (In.)
0.0
Escutcheon Included
No
Installation Type
Wall Mounted
Self-Cleaning Nozzles
No
Vandal Resistant
No
Pause Control
No
Drain Included
No
Integral Stops
No
Theme
Modern
Diverter Included
No
Number of Spray Patterns
0
ADA Compliant
No
Rough-in Valve Template Included
No
Number of Handles
0
Warranty
Limited Lifetime
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Massage Feature
No
Assembly Required
No
Valve Included
No
Number of Holes
4
Number of Showerheads
0
Hose Included
No
Shower Arm Included
No
Number of Jets
0
Temperature Limit Control
No
Handles Included
No
Scald Guard Included
No

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector 8-inch Towel Bar features signature design elements found throughout the Vector collection for a beautifully clean and modern style. The 8-inch length is the ideal size for small spaces and hand towels, and the solid metal construction is built to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.