Zoro Homepage

Vector SA-2706 Robe Hook

  • Mfr # SA-2706

  • Zoro # G2867587


product price: $63.52
/ea

Key Features

Collection
Vector
Height
2.19
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2706
Zoro #
G2867587
UPC #
671252143069
Country of Origin
China

Dimensions

Height
2.19
Width
2.19
Length
1.74
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0

Details

Item
Robe Hook
Collection
Vector
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
Material of Construction
Brass
ADA Compliant
No
Weight
0.43
Drain Included
No
Installation Type
Wall Mounted
Escutcheon Included
No
Handles Included
No
Vandal Resistant
No
Shower Arm Included
No
Hose Included
No
Self-Cleaning Nozzles
No
Integral Stops
No
Theme
Modern
Valve Included
No
Number of Showerheads
0
Diverter Included
No
Assembly Required
Yes
Temperature Limit Control
No
Number of Jets
0
Massage Feature
No
Number of Holes
2
Pause Control
No
Number of Spray Patterns
0
Number of Handles
0
Scald Guard Included
No
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Single Robe Hook features signature design elements found throughout the Vector collection for a beautifully clean and modern style. The compact design brings added convenience, storage and functionality to a bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.