Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector SA-2707-18-MB Towel Bar 18in,

  • Mfr # SA-2707-18-MB

  • Zoro # G1891358


product price: $145.93
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Vector
Color
Black
Width
20.19
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2707-18-MB
Zoro #
G1891358
UPC #
671252143267
Country of Origin
China

Dimensions

Width
20.19
Height
2.19
Length
2.71
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0

Details

Item
Towel Bar
Finish
Matte Black
Collection
Vector
Color
Black
For Use With
Hardware Repair Group
Weight
1.02
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
ADA Compliant
No
Pause Control
No
Vandal Resistant
No
Number of Jets
0
Handles Included
No
Rough-in Valve Template Included
No
Number of Holes
4
Valve Included
No
Hose Included
No
Drain Included
No
Installation Type
Wall Mounted
Number of Spray Patterns
0
Integral Stops
No
Temperature Limit Control
No
Massage Feature
No
Assembly Required
Yes
Number of Showerheads
0
Theme
Modern
Spout Reach (In.)
0.0
Scald Guard Included
No
Number of Handles
0
Warranty
Limited Lifetime
Escutcheon Included
No
Self-Cleaning Nozzles
No
Diverter Included
No
Shower Arm Included
No

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector 18-inch Towel Bar features signature design elements found throughout the Vector collection for a beautifully clean and modern style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.