Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector SA-2707 Towel Bar 24in.

  • Mfr # SA-2707

  • Zoro # G1892645


product price: $127.84
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Collection
Vector
Color
Chrome
Width
26.19
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2707
Zoro #
G1892645
UPC #
671252143045
Country of Origin
China

Dimensions

Width
26.19
Height
2.19
Length
2.71
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Towel Bar
Finish
Polished Chrome
Collection
Vector
Color
Chrome
For Use With
Hardware Repair Group
Weight
1.26
Diverter Included
No
Vandal Resistant
No
Temperature Limit Control
No
Installation Type
Wall Mounted
Integral Stops
No
Material of Construction
Brass
Number of Handles
0
Warranty
Limited Lifetime
Theme
Modern
Number of Holes
4
Pause Control
No
Number of Jets
0
Number of Showerheads
0
Shower Arm Included
No
Rough-in Valve Template Included
No
Assembly Required
Yes
Self-Cleaning Nozzles
No
Number of Spray Patterns
0
Spout Reach (In.)
0.0
Handles Included
No
Hose Included
No
Drain Included
No
Escutcheon Included
No
Valve Included
No
Massage Feature
No
ADA Compliant
No
Scald Guard Included
No

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Towel Bar, in 24 or 18-inch lengths, features signature design elements found throughout the Vector collection for a beautifully clean and modern style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.