Zoro Homepage

Vector SA-2710 Double Paper Holder

  • Mfr # SA-2710

  • Zoro # G2867639


product price: $138.32
/ea
Free Shipping & Returns

Key Features

Collection
Vector
Height
2.19
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2710
Zoro #
G2867639
UPC #
671252143090
Country of Origin
China

Dimensions

Height
2.19
Width
14.19
Length
4.13
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Paper Holder
Collection
Vector
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
ADA Compliant
No
Material of Construction
Brass
Weight
1.35
Warranty
Limited Lifetime
Hose Included
No
Handles Included
No
Number of Showerheads
0
Number of Holes
6
Number of Jets
0
Theme
Modern
Rough-in Valve Template Included
No
Shower Arm Included
No
Diverter Included
No
Escutcheon Included
No
Vandal Resistant
No
Assembly Required
Yes
Drain Included
No
Spout Reach (In.)
0.0
Massage Feature
No
Number of Handles
0
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Installation Type
Wall Mounted
Scald Guard Included
No
Integral Stops
No
Pause Control
No
Valve Included
No

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector 12-inch Double Paper Holder features signature design elements lines found throughout the Vector collection for a beautifully clean and modern style. With two spring-loaded bars, you can easily store, remove and replace paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.