Zoro Homepage

Vector Shower Arm and Flange

  • Mfr # S-2510-PN

  • Zoro # G804661404


product price: $138.84
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass & Stainless Steel
Length
7.25
Width
2.25
Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2510-PN
Zoro #
G804661404
UPC #
671252143809
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.25
Width
2.25
Height
2.25

Details

Color
Polished Chrome
Material
Brass & Stainless Steel
Weight
0.0

Description

The Vector S-2510 Shower Arm and Flange features a smooth, cylindrical design that perfectly coordinates with the Vector bathroom collection. The shower arm is constructed of durable, solid brass and available in a flawless, polished chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.