Zoro Homepage

Vector Shower Head

  • Mfr # S-6000-PN

  • Zoro # G104661166


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
0
Length
0
Width
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-6000-PN
Zoro #
G104661166
UPC #
671252143489
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Color
Polished Chrome
Material
0
Weight
0

Description

The Vector S-6000 Multi-Function Shower head exists to not only to look beautiful, but perform beautifully. Paired with flawless engineering, the offers several spray options so you can customize your shower experience. Available at 2.5 GPM, 2.0 GPM and 1.75 GPM flow rates

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.