Zoro Homepage
This item is Discontinued.
Speakman Vector Towel Bar SA-2707-PB

Vector Towel Bar (Discontinued)

  • Mfr # SA-2707-PB
  • Zoro # G904661472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2707-PB
Zoro #
G904661472
UPC #
671252143113
Country of Origin
China

Dimensions

Width
26.19
Height
2.19
Length
2.71

Details

Material
Brass
Color
Polished Chrome
Weight
1.26

Description

The Speakman Vector SA-2707 Towel Bar features a substantial, 24-inch frame that's constructed entirely of metal to display bathroom towels with ease. The features a clean, circular design that incorporates subtle details to make a statement. All necessary mounting hardware is included to make installation easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.