Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-114
Zoro #
G3714490
UPC #
671252098895
Country of Origin
China
Dimensions
Height
1-1/2"
Depth
3"
Width
4"
Diverter Tub Spout Length
0
Hose Length
0
Details
Finish
Chrome
Material of Construction
Plastic
Color/Finish
Polished Chrome
Ligature Resistant
No
Type
Wall
ADA Compliant
No
Handle Type
None
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Handle Finish
Polished Chrome
Primary Material
Plastic
Item
Shower Valve
Showerhead Type
Wall Mounted
Description
Shower Valve, Ligature Resistant No, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.