Zoro Homepage

Versatile Chrome Hand-held Shower

  • Mfr # VS-100-PC-E175

  • Zoro # G404661361


product price: $27.76
/ea

Key Features

Color
Polished Chrome
Material
Plastic
Length
3.13
Width
3.13
Height
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-100-PC-E175
Zoro #
G404661361
UPC #
671252132131
Country of Origin
China

Dimensions

Length
3.13
Width
3.13
Height
8.5

Details

Color
Polished Chrome
Material
Plastic
Weight
0.43

Description

Versatile Polished Chrome Hand-held Shower is the ideal hand-held shower solution for healthcare applications. The VS-100-PC features a thumb operated pause/trickle button which reduces the flow of water. Each hand-held shower is equipped with a 2.5 GPM flow control to reduce water consumption. The VS-100-PC is certified to meet ASME A112.18.1/CSA B 125.1 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.