Zoro Homepage

Versatile Elevated Vacuum Breaker

  • Mfr # VS-125

  • Zoro # G2036785


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Fits Brand
Speakman
For Use With Mfr. Model Number
S-3231, SC-111, SC-3242, VS-1970-AF
Includes
Wall Flange
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-125
Zoro #
G2036785
UPC #
671252013386
Country of Origin
United States

Dimensions

Overall Length
7 in
Max Deck Thickness (In.)
0.0
Height
4.0
Spout Height (In.)
0.0
Connection Size
1/2 In. NPTF
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Width
2.25
Length
6.0
Shower Head Face Diameter
0.0
Overall Width
2 1/4 in
Overall Height
6 1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Item
Shower Accessory
Fits Brand
Speakman
For Use With Mfr. Model Number
S-3231, SC-111, SC-3242, VS-1970-AF
Includes
Wall Flange
Material of Construction
Metal
Drain Included
No
Integral Stops
No
Number of Showerheads
0
Shower Arm Included
No
Assembly Required
No
Valve Included
No
Faucet Operation
Manual
Scald Guard Included
No
Number of Handles
0
Pause Control
No
Warranty
Limited Lifetime
Vandal Resistant
No
Theme
Commercial
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Handles Included
No
Massage Feature
No
Number of Holes
1
Weight
0.1
Hose Included
No
Connection Type
Threaded Pipe
Collection
Versatile
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Escutcheon Included
Yes
Color
Chrome
Temperature Limit Control
No
ADA Compliant
No
Diverter Included
No
Finish
Polished Chrome
Number of Jets
0
Number of Spray Patterns
0
Product Type
Vacuum Breaker
Compatible Series
Versatile
Compatible Manufacturer Part Number
S-3231, SC-111, SC-3242, VS-1970-AF
Pressure - Maximum
80 psi
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Temperature - Minimum
32 Degrees F
Inlet Connection Gender
Male
For Water Temperature
Hot/Cold
Compatible Brand
Speakman
Outlet Connection Gender
Male
Temperature - Maximum
120 Degrees F

Description

SensorFlo Solenoid Valve Battery Replacement, For Use With Grainger Item Number 34D881, 48U714, For Use With Mfr. Model Number S-3231, SC-111, SC-3242, VS-1970afevbscs, Fits Brand Speakman

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.