Zoro Homepage

Versatile Hand Shower Hose

  • Mfr # VS-158-BBZ

  • Zoro # G904661311


product price: $45.15
/ea

Key Features

Color
Brushed Bronze
Material
Metal
Length
9.5
Height
2.0
Width
5.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-158-BBZ
Zoro #
G904661311
UPC #
671252131646
Country of Origin
China

Dimensions

Length
9.5
Height
2.0
Width
5.125

Details

Color
Brushed Bronze
Material
Metal
Weight
0.7

Description

The Hand Shower Hose VS-158 delivers a great shower experience, every time. Compatible with every Speakman Hand Shower, this shower hose is equipped with integral check valve to prevent leaking or backflow. Constructed of metal, this hand shower hose is both durable and flexible. Shower Hose measures to 5-foot in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.