
Versatile Hand Shower Hose
Mfr # VS-158-MB
Zoro # G204661325
product price: $37.19
/eaKey Features
Color
Matte Black
Material
Metal
Length
9.5
Height
2.0
Width
5.125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-158-MB
Zoro #
G204661325
UPC #
671252131639
Country of Origin
China
Dimensions
Length
9.5
Height
2.0
Width
5.125
Details
Color
Matte Black
Material
Metal
Weight
0.7
Description
The Hand Shower Hose VS-158 delivers a great shower experience, every time. Compatible with every Speakman Hand Shower, this shower hose is equipped with integral check valve to prevent leaking or backflow. Constructed of metal, this hand shower hose is both durable and flexible. Shower Hose measures to 5-foot in length.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.