Zoro Homepage

Vintage 2.0GPM 8-Jet Shw Hd PC

  • Mfr # S-3019-E2

  • Zoro # G6434412


product price: $283.91
/ea
Free Shipping & Returns

Key Features

Features
Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finish
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3019-E2
Zoro #
G6434412
UPC #
671252140631
Country of Origin
China

Dimensions

Height
5.95
Width
4.12
Depth
5-15/16"
Face Dia.
4-1/8"
Hose Length (In.)
0.0
Connection Size
1/2 In.-14 NPTF
Length
5.1
Spout Length (In.)
0.0
Shower Head Face Diameter
4.12
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Features
Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finish
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.0 GPM
Material of Construction
Brass & Plastic
Material
Brass
Color
Chrome
Number of Handles
1
Diverter Included
No
Rough-in Valve Template Included
No
Vandal Resistant
No
Collection
Vintage
Number of Showerheads
1
Massage Feature
No
Warranty
Limited Lifetime
Integral Stops
No
Hose Included
No
Scald Guard Included
No
Spout Reach (In.)
0.0
Assembly Required
No
Number of Jets
8
Power Source
Manual
Handles Included
Yes
Drain Included
No
Temperature Limit Control
No
Weight
2.5
Escutcheon Included
No
Faucet Handle Style
Lever
Installation Type
Shower Arm
Self-Cleaning Nozzles
Yes
Shower Arm Included
No
Shower Head Function
Multifunction
Handle Placement
Side
CEC Certified
No
Flow Type
Aerated
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Shape
Octagonal
Number of Spray Patterns
3
Pause Control
No
Theme
Traditional
Valve Included
No
Activation Type
Rotate Handle

Description

Vintage 2.0GPM 8-Jet Shw Hd PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.