Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Anystream 8 Jet Outdoor Shower

  • Mfr # S-1495-3019

  • Zoro # G7745745


product price: $937.24
/ea
Free Shipping & Returns

Key Features

Features
Durable, Solid Brass Construction, Chrome Plated Brass Body Resists Corrosion, An Adjustable Temperature Limit Stop
Flow Rate
2.5 gpm
Finish
Polished Chrome
Height
24-3/4"
Width
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1495-3019
Zoro #
G7745745
UPC #
671252102837
Country of Origin
China

Dimensions

Height
24-3/4"
Width
7-1/2"
Depth
7"

Details

Item
Outdoor Shower
Features
Durable, Solid Brass Construction, Chrome Plated Brass Body Resists Corrosion, An Adjustable Temperature Limit Stop
Flow Rate
2.5 gpm
Finish
Polished Chrome
Connection
1/2"-14 NPTF
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016
Material
Brass

Description

The sun basking upon your skin, the waves crashing down against your body, your toes buried deep in the sand exploring each individual grain. The only true way to conclude a day like this is by rejuvenating your existence under the luxurious waves of the Speakman Anystream VintageTM 8 Jet Outdoor Shower. Perfect for a day at the beach, a swim in the pool, or a dip in the lake, this outdoor shower system, featuring the elegant, 1920’s inspired VintageTM shower head, is quintessential for outdoor bathing.
The equipped Anystream technology featured on the VintageTM shower head allows you to rotate the shower head’s handle a full 360 ° in either direction to choose between three diverse spray patterns. The intense, full coverage and downpour flood settings are perfect for cleansing away even the most stubborn grains of sand. The Speakman Anystream VintageTM Outdoor Shower includes an adjustable temperature limit stop, a temperature regulating and pressure balancing module to ensure a powerful, fully customizable outdoor bathing experience under any water pressure.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.