Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Shower Head

  • Mfr # S-2255-MB-E2

  • Zoro # G404661170


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
4.2
Width
3.4
Height
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2255-MB-E2
Zoro #
G404661170
UPC #
671252119231
Country of Origin
China

Dimensions

Length
4.2
Width
3.4
Height
4.8

Details

Color
Polished Chrome
Material
Brass
Weight
1.68

Description

Designed to pay homage to classic fixtures from the 1920s, the Speakman Vintage S-2255 Shower Head is a throwback to timeless, everlasting design. Featuring 48 individual sprays, all it takes is a simple rotation of the lever handle to transition between each spray pattern. Constructed entirely of brass, the is incredibly durable. Plus, its finish was specially designed to withstand corrosion, ensuring this fixture will look and age beautifully over time.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.