Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Vintage Showerhead, 2.0 gpm, Polished Brss (Discontinued)

  • Mfr # S-2255-PB-E2
  • Zoro # G4080927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2255-PB-E2
Zoro #
G4080927
UPC #
671252097201
Country of Origin
Unknown

Dimensions

Height
4.8
Width
3.4
Hose Length (In.)
0.0
Connection Size
1/2 In.-14 NPTF
Length
4.2
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
3.4
Spout Height (In.)
0.0

Details

Item
Shower Head
Number of Holes
0
ADA Compliant
No
Finish
Polished Brass
Connection Type
Threaded Pipe
Material of Construction
Brass & Plastic
Flow Rate (GPM)
2.0 GPM
Number of Handles
1
Color
Brass
Installation Type
Shower Arm
Temperature Limit Control
No
Shower Arm Included
No
Handle Placement
Side
Activation Type
Rotate Handle
Weight
1.68
Escutcheon Included
No
Power Source
Manual
Diverter Included
No
Warranty
Limited Lifetime
Flow Type
Aerated
CEC Certified
No
Shower Head Function
Multifunction
Theme
Traditional
Collection
Vintage
Hose Included
No
Number of Spray Patterns
3
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Shower Head Shape
Octagonal
Vandal Resistant
No
Integral Stops
No
Valve Included
No
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
Yes
Assembly Required
No
Scald Guard Included
No
Handles Included
Yes
Number of Jets
6
Massage Feature
No
Pause Control
No
Faucet Handle Style
Lever
Number of Showerheads
1

Description

Vintage Showerhead,2.0 gpm,Polished Brss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.