Zoro Homepage

VS-111-MB Pop-up Brass Shower Diverter

  • Mfr # VS-111-MB

  • Zoro # G7956856


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material of Construction
Brass
Color
Black
Length
3.0
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-111-MB
Zoro #
G7956856
UPC #
671252117732
Country of Origin
China

Dimensions

Length
3.0
Width
2.38
Height
2.375
Hose Length (In.)
0.0
Connection Size
1/2 NPSM FEMALE, 1/2 NSPM MALE, & 1/2 NPT MALE
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Description

Our Shower Diverter VS-111 is engineered to perfectly connect a fixed shower head with an independtly installed hand shower. Constructed of solid brass, this shower diverter is exceptionally durable. A simple rotation of the diverter knob allows you to seamlessly transition between fixtures. Available in an assortment of finishes and engineered to install onto standard shower arms.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.