Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VS-127 Ceiling Mount Flange for 15" Rain Shower Polished Chrome

  • Mfr # VS-127

  • Zoro # G2003464


product price: $430.31
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Stainless Steel, Aluminum
Color
Chrome
Length
17.5
Width
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-127
Zoro #
G2003464
UPC #
671252159978
Country of Origin
China

Dimensions

Length
17.5
Width
17.5
Height
2.697
Shower Head Face Diameter
0
Spout Height (In.)
0
Spout Length (In.)
0
Hose Length (In.)
0
Max Deck Thickness (In.)
0

Details

Finish
Polished Chrome
Material of Construction
Stainless Steel, Aluminum
Color
Chrome
ADA Compliant
Yes
Number of Holes
1
Item
Shower Arm and Flange
Weight
3.867
Temperature Limit Control
No
Warranty
Limited Lifetime
Handles Included
No
Rough-in Valve Template Included
No
Theme
Modern
Shower Arm Included
No
Escutcheon Included
No
Scald Guard Included
No
Hose Included
No
Drain Included
No
Number of Jets
0
Assembly Required
Yes
Spout Reach (In.)
0
Collection
Lura
Massage Feature
No
Self-Cleaning Nozzles
No
Pause Control
No
Number of Handles
0
Integral Stops
No
Vandal Resistant
No
Valve Included
No
Number of Showerheads
0
Number of Spray Patterns
0
Diverter Included
No
Installation Type
Ceiling Mounted

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Ceiling Mount Flange for the Lura Rain Shower features a clean, sleek plate that sits flawlessly against a ceiling – adding minimalistic style to a space. The trim is compatible with the Lura Square Rain Shower Head (S-2764). The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.