Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VS-159-BBZ Supply Ell & Hand Shower Holder Brushed Bronze

  • Mfr # VS-159-BBZ

  • Zoro # G2003419


product price: $187.07
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Material of Construction
Zinc
Color
Bronze
Length
3.375
Width
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-159-BBZ
Zoro #
G2003419
UPC #
671252157417
Country of Origin
China

Dimensions

Length
3.375
Width
2.25
Height
2.25
Connection Size
1/2"-14
Hose Length (In.)
0
Max Deck Thickness (In.)
0
Spout Length (In.)
0
Spout Height (In.)
0
Shower Head Face Diameter
0

Details

Finish
Brushed Bronze
Material of Construction
Zinc
Color
Bronze
Number of Holes
1
ADA Compliant
Yes
Item
Wall Flange
Connection Type
Threaded Pipe
Weight
1.551
Diverter Included
No
Shower Arm Included
No
Temperature Limit Control
No
Vandal Resistant
No
Integral Stops
No
Handles Included
No
Theme
Modern
Scald Guard Included
No
Assembly Required
Yes
Number of Handles
0
Installation Type
Wall or Pipe Mounted
Valve Included
No
Rough-in Valve Template Included
No
Hose Included
No
Collection
Lura
Escutcheon Included
Yes
Drain Included
No
Massage Feature
No
Number of Showerheads
0
Number of Jets
0
Self-Cleaning Nozzles
No
Spout Reach (In.)
0
Number of Spray Patterns
0
Warranty
Limited Lifetime
Pause Control
No

Description

Crafted in partnership with award-winning designer Clodagh, the all-in-one Hand Shower Bracket and Supply Ell brings clean, minimalist style in the shower. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture over time. Recommended for use with the Lura Hand Shower Wand and Hose, VS-3000 (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.