Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Commercial Hand Shower, Manual, 0, Wall, Polished Chrome

  • Mfr # VS-100-PC

  • Zoro # G0600875


product price: $50.15
/ea

Key Features

Features
Features a Powerful, Single Function Spray, Integral Thumb Operated Pause or Trickle Non Positive Shut Off
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
0
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-100-PC
Zoro #
G0600875
UPC #
671252033360
Country of Origin
China

Dimensions

Height
8.5
Width
3.13
Depth
3-1/8"
Face Dia.
3-1/8"
Diverter Tub Spout Length
0
Hose Length (In.)
61.0
Connection Size
1/2 In. NPTF
Length
3.13
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.13
Hose Length
61"

Details

Item
Commercial Hand Shower
Features
Features a Powerful, Single Function Spray, Integral Thumb Operated Pause or Trickle Non Positive Shut Off
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
0
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Material of Construction
Plastic
Type
Wall
Primary Material
Plastic
Flow Rate (GPM)
2.5 GPM
Handle Type
None
Ligature Resistant
No
Connection Type
Threaded Pipe
Number of Handles
0
Material
Plastic
Color
Chrome
Showerhead Type
Wall Mounted
Diverter Included
No
Temperature Limit Control
No
Drain Included
No
Pause Control
Yes
Massage Feature
No
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
No
Shower Head Function
Single Function
Warranty
Limited Lifetime
For Use With
Speakman SentinelPro SM-5460 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5440 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5450 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman Versatile VS-2954 ADA Compliant Hand-held Shower System, Speakman Versatile VS-1001-ADA-PC Hand Held Shower with ADA Grab Bar, Speakman Versatile VS-2950 Hand Shower, Speakman Versatile VS-2951 Hand Shower, Speakman SentinelPro SM-5470 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman Sentinel Mark II SM-3040 Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3050 Pressure Balance Valve Shower Combination
Shower Head Shape
Round
CEC Certified
No
Number of Spray Patterns
1
Scald Guard Included
No
Number of Showerheads
1
Handles Included
No
Valve Included
No
Installation Type
Wall Mounted
Vandal Resistant
No
Integral Stops
No
Hose Included
Yes
Weight
0.43
Shower Arm Included
No
Flow Type
Spray
Rough-in Valve Template Included
No
Number of Jets
50
Collection
Versatile
Assembly Required
No
Theme
Commercial
Escutcheon Included
No

Description

Handheld Showerhead, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.