Zoro Homepage

Wall Hand Shower, 0, Wall, Polished Chrome

  • Mfr # VS-3010-E2

  • Zoro # G0600866


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Includes
60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Clean, Modern Design
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3010-E2
Zoro #
G0600866
UPC #
671252086533
Country of Origin
China

Dimensions

Height
9.46
Width
4.45
Depth
2-1/4"
Face Dia.
4"
Diverter Tub Spout Length
0
Hose Length (In.)
60.0
Length
4.0
Connection Size
1/2-14 NPSM
Shower Head Face Diameter
4.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Includes
60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
Item
Hand Shower
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Clean, Modern Design
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NSPM
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Material of Construction
Plastic
Primary Material
Plastic
Ligature Resistant
No
Type
Wall
Green Certification or Other Recognition
WaterSense Approved
Flow Rate (GPM)
2.0 GPM
Handle Type
None
Connection Type
Threaded Pipe
Weight
1.44
Material
Plastic
Color
Chrome
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Number of Handles
0
Showerhead Type
Wall Mounted
Scald Guard Included
No
Handles Included
No
Shower Arm Included
No
Escutcheon Included
No
Spout Reach (In.)
0.0
Number of Showerheads
1
Diverter Included
No
Integral Stops
No
Massage Feature
Yes
Pause Control
No
Activation Type
Rotate Handle
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Function
Multifunction
Temperature Limit Control
No
Theme
Modern
Collection
Neo
Number of Spray Patterns
3
Hose Included
Yes
Number of Jets
5
CEC Certified
No
Shower Head Shape
Round
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Vandal Resistant
No
Installation Type
Shower Arm
Power Source
Manual
Flow Type
Aerated
Assembly Required
Yes
Valve Included
No
Self-Cleaning Nozzles
Yes

Description

Low Flow Handshower, Ligature Resistant No, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.