Wall Hand Shower, 0, Brushed Nickel

  • Mfr # VS-1240-BN

  • Zoro # G4577216


product price:  $113.56
/ea
Free Shipping & Returns

Key Features

Includes
5 Foot Metal Hose
Features
147 Spray Outlets, 5 Distinct Spray Patterns
Flow Rate
2.5 gpm
Number of Holes
0
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-1240-BN
Zoro #
G4577216
UPC #
671252120633
Country of Origin
China

Dimensions

Height
10.81
Width
4.5
Depth
3-1/2"
Face Dia.
4-1/2"
Face Dia. (In.)
4-1/2
Depth (In.)
3-1/2
Width (In.)
4-1/2
Diverter Tub Spout Length
0
Height (In.)
10-13/16
Hose Length (In.)
60.0
Manufacturers Warranty Length
1 yr
Length
3.5
Connection Size
1/2 in
Handheld Showerhead Width
4 1/2 in
Handheld Showerhead Thickness
3 1/2 in
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.5
Spout Length (In.)
0.0
Hose Length
0

Details

Includes
5 Foot Metal Hose
Item
Hand Shower
Features
147 Spray Outlets, 5 Distinct Spray Patterns
Flow Rate
2.5 gpm
Number of Holes
0
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NSPM
Standards
ASME A112.18.1/CSA B125.1
Type
Wall
Color/Finish
Gray/Brushed Nickel
Ligature Resistant
No
Handle Type
None
Flow Rate (GPM)
2.5 GPM
Max. Flow
2.5 GPM
Material of Construction
Plastic & Metal
Connection Type
NPSM
Primary Material
Plastic
Connection (In.)
1/2-14 NPSM
ADA Compliance
No
Material
Plastic
CEC Compliant
Non CEC Compliant
Number of Handles
0
Color
Nickel
Showerhead Type
Handheld
Showerhead Function
Multi
Includes Handheld Showerhead
Handheld Showerhead Included
Handheld Showerhead Flow Rate
2.5 gpm
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Included
Showerhead Material
Plastic
Trim Finish
Brushed Nickel
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Included
Face Shape
Circle
Includes Fixed Showerhead
Fixed Showerhead Not Included
Series
Rio
Showerhead Spray Pattern
Massage
Showerhead Shape
Flat Circle
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Hose Included
Yes
Activation Type
Rotate Handle
Valve Included
No
Theme
Modern
Shower Arm Included
No
Number of Spray Patterns
5
Shower Head Function
Multifunction
Diverter Included
No
CEC Certified
No
Escutcheon Included
No
Integral Stops
No
Scald Guard Included
No
Weight
1.63
Vandal Resistant
No
Collection
Rio
Handles Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Installation Type
Shower Arm
Drain Included
No
Massage Feature
Yes
Assembly Required
Yes
Spout Reach (In.)
0.0
For Use With
Handheld Hose Washers (2), VS-1240 Hand Shower Bracket Assembly, VS-1240 Hose Assembly Brushed Nickel
Flow Type
Aerated
Self-Cleaning Nozzles
No
Number of Jets
5
Temperature Limit Control
No
Number of Showerheads
0
Pause Control
Yes
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Nickel

Description

Handheld Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Not Applicable, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 3 1/2 in, Handheld Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Rio, 1/2 in Male NPSM, Showerhead Function Multi, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.